Beli 3m tape di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Acrylic Foam Tape (Isolasi Bolak Balik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp39.900

  2. 3M Double Coated Tissue Tape (Isolasi Bolak Balik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp41.900

    3M Double Coated Tissue Tape (Isolasi Bolak Balik)
    Deskripsi:
    3M 9075i Double Coated Tissue Tape dengan ketebalan 2.5mil (0.085mm) polyester film tape dengan perekat.
    atribut:
    • Thickness (mm): 0.085
    • Adhesive Material: Silicone Adhesive
    • Backing Material: Polyester Film
    • Color: Translucent
    • Tape Length (m): 50
  3. 3M Electrical Tape Conducting (Isolasi Listrik / Lakban Kabel)
    Mulai

    Rp239.900

    3M Electrical Tape Conducting (Isolasi Listrik / Lakban Kabel)
    Deskripsi:
    This general purpose conductive electrical tape has a metallized foil backing. It is primarily used for EMI and RFI shielding of components.
    atribut:
    • UNSPSC: 31201521
    • Imperial Tape Length (ft): 18
    • Liner Included: Yes
    • Product Form: Continuous Roll
    • Tape Adhesive Format: Single-Sided
    • Tape Adhesive Material: Acrylic
    • Tape Backing Construction: Foil
    • Tape Type: Foil
    • Voltage Rating (V): 600 V
  4. 3M Masking Tape (Lakban Kertas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

    3M Masking Tape (Lakban Kertas)
    Deskripsi:
    3M Paper Tape 2210 is a general purpose paper masking tape for holding, bundling, sealing and non-critical masking.
  5. 3M Strip Tape
    50%
    Mulai

    Rp999.900

    3M Strip Tape
    Deskripsi:
    Vivid yellow and black stripes. Resistant to wear and wont lose color when rubbed. It does not remain even if the tape is peeled off. For indoor use. Danger indication, lane markings.
    atribut:
    • Thickness (mm): 0.13
    • Adhesive: Rubber type
    • Tape Length (m): 18.2
    • Color: Yellow x black
    • Base Material: Vinyl chloride
    • Tape Width (mm): 50
    • AS ONE Part Number: 1-7221-01
    • Adhesive Force (N/mm): 2.55/10
    • Tensile Strength (N/mm): 27.4N/10
    • TRUSCO Number: 328-4026
    • Tensile Strength (N/10mm): 27.4
  6. 3M General Purpose Vinyl Tape (Lakban Lantai)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp45.900

  7. 3M Double Coated PE Foam Tape (Isolasi Bolak Balik)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp32.900

    3M Double Coated PE Foam Tape (Isolasi Bolak Balik)
    atribut:
    • Applications: Gasket Assembly, Mounting & Trim Attachment
  8. 3M Isolasi Bolak Balik Foam Otomotif Akrilik (Lakban Double Tape)
    58%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    3M Isolasi Bolak Balik Foam Otomotif Akrilik (Lakban Double Tape)
    Deskripsi:
    Double-sided adhesive tape used in the lines of automobile manufacturers. High reliability, safety and workability are outstanding. Double-sided adhesive tape for auto bodies Side molding, emblem, visor, spoiler, etc.
    atribut:
    • Adhesive: Acrylic
    • Base Material: Acrylic foam
    • Main Works: Parts
  9. Bantex Strongline Divider A4 (Tab Pemisah)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp19.900

    Bantex Strongline Divider A4 (Tab Pemisah)
    Deskripsi:
    Karton pembatas kartu ukuran A4 dengan 10 polos (tidak ada teks, tidak ada angka) yang terang tab plastik warna. Menampilkan denganLubang kuat bertulang kuat dan lembar indeks Ref 6250
    atribut:
    • Width (cm): 30
  10. Epson Ink Printer in Bottle 001 (Tinta Printer)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp169.900

    Epson Ink Printer in Bottle 001 (Tinta Printer)
    atribut:
    • Suitable For: L4150, L6170, L6190
    • Suitable Manufacturer: EPSON
  11. 3M Lakban OPP Bening (Solasi / Selotip)
    Mulai

    Rp119.900

    3M Lakban OPP Bening (Solasi / Selotip)
    Deskripsi:
    A transparent packing tape that can be cut straight by hand without a tape cutter and reduces the sound of pulling out the tape.Packing work in a quiet environment, packing work in an environment that requires consideration for safety
    atribut:
    • Material: Special Polypropylene Film
    • Color: Transparent
    • Base Material: Special polypropylene film
    • Adhesive: Rubber adhesive
    • Adhesive Force (N/mm): 4/10
    • Adhesive Strength (N/10mm): 4
    • Core Diameter (Φmm): 76
    • Length (m): 35
    • Main application: For packing
    • Tensile Strength (N/10mm): 19
    • Thickness (micron): 60
    • Type of Tape: Cut by hand, quiet sound, can write
    • Width (mm): 48
  12. 3M Foil Tape
    Mulai

    Rp139.900

    3M Foil Tape
    Deskripsi:
    This aluminum-backed foil tape is reinforced with glass cloth. Glass cloth is strong and flexible with abrasion- and heat-resistant properties. This tape conforms well to uneven surfaces and curves and is suitable for bundling items that may be exposed to movement or vibration. It is useful in aerospace and automotive industries for protecting and insulating high-temperature equipment such as fuel lines.
    atribut:
    • Product Form: Continuous Roll
    • Tape Adhesive Format: Single-Sided
    • Tape Brand: 3M
    • Tape Color: Silver
    • Tape Type: Foil Tape
  13. 3M Polyimide Electrical Insulation Tape (Lakban Isolasi Listrik Polyimide)
    55%
    Mulai

    Rp299.900

    3M Polyimide Electrical Insulation Tape (Lakban Isolasi Listrik Polyimide)
    Deskripsi:
    - Flame resistance (UL510 standard compliant product) - UL standard compliant (File E305006)
    atribut:
    • Adhesive Strength (N/mm): 3.1/10
    • Tensile Strength (N/mm): 34/10
    • Color: brown
    • Length (m): 33
    • Adhesive: Acrylic
    • Base Material: Polyimide film
    • Dielectric Breakdown Voltage (kV): 5
    • Elongation (%): 35
    • Feature: Heat resistance, flame retardant
    • Flame retardance: UL510 (file number E305006, category OANZ2)
    • Main application: For electrical insulation
    • Standard: Compliant with UL standards (File E305006)
    • Tensile Strength (N/10mm): 34.72
    • Thickness (mm): 0.05
    • UL Temperature Rating (°C): 220
  14. 3M Double-Sided Adhesive Tape High Adhesion Low VOC Non-woven (Double Tape/ Isolasi Bolak Balik)
    56%
    Mulai

    Rp43.900

    3M Double-Sided Adhesive Tape High Adhesion Low VOC Non-woven (Double Tape/ Isolasi Bolak Balik)
    atribut:
    • Material: Base material: Non-woven fabric, Adhesive: Acrylic
    • Thickness (mm): 0.13
    • Adhesive Strength (N/10mm): (SUS)7.5, (PP)8.7
    • Color: Colorless and translucent
    • Length (m): 20
    • suitable usage: Low VOC
    • Adhesive Materials: Metal, PP / PE
    • Main Works: Large surface material, parts
    • Adhesive: Acrylic
    • Adhesive Strength (N/mm): 7.5/10 (SUS); 8.7/10 (PP)
    • Base Material: Non-woven
  15. 3M Lakban Anti Slip Safety Walk Tipe B (Lakban Anti Slip/Anti Licin)
    41%
    Mulai

    Rp1.499.900

    3M Lakban Anti Slip Safety Walk Tipe B (Lakban Anti Slip/Anti Licin)
    Deskripsi:
    A highly durable non-slip tape for general flat surfaces that is effective in preventing falls. Effective both indoors and outdoors. It can be used for steps such as stairs and slopes of buildings, vehicles, construction equipment, and trucks. Please use it for risk management of fall prevention accidents by simple construction of just peel off the backing paper and paste it. For steps such as slopes, stairs vehicles, airplanes, construction machinery, etc.
    atribut:
    • Adhesion Strength (N/25mm): 22
    • Tensile Strength (N/10mm): 115
    • Adhesive Strength (N/10mm): 8.8
    • Adhesive: Rubber type
    • Tape Thickness (mm): 0.8
    • Tape Length (m): 18
    • Base Material: Plastic film
    • Type of Abrasive Grain: Mineral particles
    • Tensile Strength (N/25mm): 285
    • Main application: Anti-slip function
    • Adhesive Force (N/mm): 8.8/10; 22/25
  16. 3M Adhesive Transfer Tape High-Strength (Double Tape/ Isolasi Bolak Balik)
    Mulai

    Rp789.900

    3M Adhesive Transfer Tape High-Strength (Double Tape/ Isolasi Bolak Balik)
    Deskripsi:
    Adhesive transfer tape consists of a very thin adhesive layer only. Unlike double-sided tape, it does not have a carrier. The adhesive is applied to a surface and the pull-away liner is removed, exposing the adhesive for immediate bonding. This adhesive transfer tape can replace metal fasteners and liquid adhesive for mounting frames, metal trim, and stiffeners to panels.
    atribut:
    • UNSPSC: 31201522
    • Color: Transparent
    • Common Industry: Assembly & Manufacturing; General Maintenance & Repair; Metalworking; Warehouse
    • Environment: Indoor and Outdoor
    • Imperial Tape Length (yd): 5
    • Length (m): 4.6
    • Liner Included: Yes
    • Liner Material: Poly Coated Kraft Paper
    • Maximum Tape Performance Temperature (°F): 500
    • Product Form: Continuous Roll
    • Repositionable: No
    • Reverse-Wound: No
    • Specifications Met: ASTM; MIL; UL Listed
    • Sub Brand: VHB
    • Surface Compatibility: Acrylic; Glass; Metal; Polycarbonate; Polyimide; Polystyrene (PS); PVC
    • Tape Adhesive Format: Double-Sided
    • Tape Adhesive Material: Acrylic
    • Tape Brand: 3M
    • Tape Core Diameter (inch): 1.5
    • Tape Resistance Properties: UV-Resistant
    • Tape Tensile Strength (lbs/inch): 100
  17. 3M Lakban OPP Bening dengan Dispenser (Solasi / Selotip)
    Mulai

    Rp109.900

    3M Lakban OPP Bening dengan Dispenser (Solasi / Selotip)
    Deskripsi:
    Polypropylene film tape for packaging that is transparent and does not hide the text or design of the groundwork. It is stronger than craft and cloth tape and can pack heavy items. You can write letters from above. Can be overlaid. For packing cardboard and heavy items up to 20kg. For packing parcels. For sealing and reinforcing long-term storage of document boxes. Heavy packing
    atribut:
    • Paper Tube Inner Dia. (mm): 76
    • Elongation (%): 50
    • Type: With tape + cutter
    • Type of Tape: Can be overlaid and write characters
    • Adhesion Strength (N/25mm): 12.75
    • Tensile Strength (N/10mm): 56
    • Adhesive Strength (N/10mm): 5.1
    • Adhesive: Rubber adhesive
    • Color: Transparent
    • Base Material: Polypropylene film
    • Tensile Strength (N/25mm): 140
    • Main application: For packing
    • Length (m): 50
    • Thickness (micron): 80
    • Width (mm): 48
  18. 3M Temflex General Use Vinyl Electrical Tape (Lakban Listrik)
    Mulai

    Rp22.900

    3M Temflex General Use Vinyl Electrical Tape (Lakban Listrik)
    atribut:
    • Thickness (mm): 0.15
    • Length (m): 20
    • Width (mm): 18
    • Tape Grade: General Use
    • Dielectric Strength (V/Mil): 1000
    • Flame retardant: Yes
  19. Bantex Strongline Index Divider A4 (Tab Indeks)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp19.900

    Bantex Strongline Index Divider A4 (Tab Indeks)
    Deskripsi:
    Bantex strogline tabs is made of good quality plastic that give you smooth yet solid feel and also preserve the tab remaining in a good shape and prevent color fading.
Daftar Harga 3m tape Terbaru October 2026
3M Acrylic Foam Tape (Isolasi Bolak Balik)Rp39.900
3M Double Coated Tissue Tape (Isolasi Bolak Balik)Rp41.900
3M Electrical Tape Conducting (Isolasi Listrik / Lakban Kabel)Rp239.900
3M Masking Tape (Lakban Kertas)Rp21.900
3M Strip TapeRp999.900
3M General Purpose Vinyl Tape (Lakban Lantai)Rp45.900
3M Double Coated PE Foam Tape (Isolasi Bolak Balik)Rp32.900
3M Isolasi Bolak Balik Foam Otomotif Akrilik (Lakban Double Tape)Rp109.900
Bantex Strongline Divider A4 (Tab Pemisah)Rp19.900
Epson Ink Printer in Bottle 001 (Tinta Printer)Rp169.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)